Lever Roll Towel Dispenser in Black Pearl
Integra™ Lever Roll Towel Dispenser in Black Pearl
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact, economical universal dispenser holds all types of roll towels with any size core, including coreless and solid
- Easy-to-operate integrated lever makes dispensing and reloading simple
- Break-resistant
Specifications
- Collection:
- Integra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Pearl
- Depth:
- 11-1/4 in
- Height:
- 13-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Roll Towel Dispenser
- Width:
- 11-1/2 in