Simplicity Essence Multi Fold Towel Dispenser
Simplicity Essence Multi Fold Towel Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Touchless, automatic precision mechanical cutting dispenses 10" (254 mm) portions of roll towel
- No batteries required - easy operation and maintenance
- Fast paper delivery - no need to wait for sensor
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Translucent Black
- Installation Type:
- Wall Mount
- Material:
- Plastic
- UPC:
- 759376209981