Single-Fold Towel Dispensers in White
Single-Fold Towel Dispensers in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard key lock
- Holds 500 single-fold towels
- Touchless dispensing for improved hygiene
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6 in
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Product Type:
- Multi-Fold Dispenser
- UPC:
- 759376123300
- Width:
- 10-3/4 in