Touchless Towel Dispenser in Black
Touchless Towel Dispenser in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact, high capacity dispenser
- Electronic, for touch-free dispensing
- Adjustable dispenser with dual sensing modes
- Accepts all qualities of paper
- Easy to set up and operate
- Durable
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11-3/4 in
- Height:
- 9-1/8 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Roll Towel Dispenser
- Width:
- 14-7/16 in