119 gal. Vertical Storage Tank
119 gal. Vertical Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 119 gal
- Connection Type:
- NPT
- Diameter:
- 28 in
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 63-3/5 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Pressure - High:
- 125
- Product Type:
- Storage Tank
- UL Listed:
- No
- Weight:
- 345 lb