This product requires certification to purchase.

15,000 BTU - Single Phase - Outdoor Heat Pump - 4.5kW - 208/230V

Sanden International USA

15,000 BTU - Single Phase - Outdoor Heat Pump - 4.5kW - 208/230V

  • Fast #
  • Part #EGS445HPCUS
  • Item #9259331
  • Manufacturer Part #GS4-45HPC-US
5 out of 5 Customer Rating
Sanden International USA

15,000 BTU - Single Phase - Outdoor Heat Pump - 4.5kW - 208/230V

  • Fast #
  • Part #EGS445HPCUS
  • Item #9259331
  • Manufacturer Part #GS4-45HPC-US
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
15
BTU:
15400
CEC Compliant:
For Sale in CA
Decibel Rating (dB):
37 dB
Depth:
14 in
Height:
26-3/8 in
Phase:
Single Phase
Refrigerant:
R-744
Volts:
208/230V
Weight:
108 lb
Width:
35-1/8 in