This product requires certification to purchase.

Plastic Elongated Closed Front Toilet Seat in White

Sanderson Plumbing

Plastic Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #B500TMWH
  • Item #65125
  • Manufacturer Part #500 TM WHITE
5 out of 5 Customer Rating
Brand image
Sanderson Plumbing

Plastic Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #B500TMWH
  • Item #65125
  • Manufacturer Part #500 TM WHITE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Injection molded of high strength
  • Impact and chemical resistant Polypropylene
  • Matching top mount hinges of impact resistant Thermoplastic have strong
  • Non-corrosive Nylon bolts fitted with Plastic nuts
  • Sanitary inner rim design directs all moisture into the bowl
  • The low-profile Perma-Bumper® feature provides integrally molded bumpers that are permanent
  • Sanitary and easy to clean
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Length:
18-3/4
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
047215506620
Width:
14-1/2