This product requires certification to purchase.

SANDLIN 2 MINERAL COMPOSITE VESSEL SINK - MATTE GRAY 16.5X8.25

MTI Baths

Sandlin 2 SANDLIN 2 MINERAL COMPOSITE VESSEL SINK - MATTE GRAY 16.5X8.25

  • Fast #
  • Part #MTI608VMTGY
  • Item #10090320
  • Manufacturer Part #608V-MT-GY
4 out of 5 Customer Rating
Brand image
MTI Baths

Sandlin 2 SANDLIN 2 MINERAL COMPOSITE VESSEL SINK - MATTE GRAY 16.5X8.25

  • Fast #
  • Part #MTI608VMTGY
  • Item #10090320
  • Manufacturer Part #608V-MT-GY
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Sacramento, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A high-quality mineral composite mixture of ground natural elements and high-grade binding agents.
  • A tough, state-of-the-art coated finish specially formulated for MTI is chemically-bonded in the process.
  • Non-porous, shock-resistant surface is UV- and stain-resistant for durability and easy care.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CSA Certified:
CSA # MMCB-608
Collection:
Sandlin 2
Color Finish Name:
Matte Grey
Depth:
8-1/4 in
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
8-1/4 in
IAPMO Listed:
No
Length:
16-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Shape:
Round
Sink Bowl Size:
17 in x 17 in
Sink Depth:
8-1/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Mineral Composite
WaterSense Labeled:
No
Width:
16-1/2 in