3/8 in. Liquid Line Filter Drier
3/8 in. Liquid Line Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sanhua sealed model filter-driers are used in refrigeration system with unidirectional flow to absorb moisture and acid in the system and to filter out the impurities.
Specifications
- Application:
- HVAC/R Systems, Refrigeration
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Product Type:
- Liquid Line Filter Drier
- Tonnage:
- 1 Ton