10 in. x 13 ft. SDR 35 Gasket Sewer PVC Drainage Pipe
Sani-21™ 10 in. x 13 ft. SDR 35 Gasket Sewer PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 13All Sizes
Product Details
Product Details
- Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
- Diamond furnished lubricant is to be used in the joining process
- Reiber Sealing System Technology
Specifications
- ASTM:
- ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1784, ASTM D-2152, ASTM D-2321, ASTM D-2412, ASTM D-2444, ASTM D-3034, ASTM D-3212, ASTM F-679, ASTM F-477
- Application:
- Sewage
- CSA Certified:
- CSA B182.2
- Collection:
- Sani-21™
- Diameter - Outside:
- 10-1/2 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 13 ft
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 10 in
- Pressure Class:
- 46#
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.3 in