15 in. x 13 ft. SDR 35 Gasket Sewer PVC Drainage Pipe
Sani-21™ 15 in. x 13 ft. SDR 35 Gasket Sewer PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Diamond furnished lubricant is to be used in the joining process
- Reiber Sealing System Technology
- Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewage
- Collection:
- Sani-21™
- Diameter - Outside:
- 15-3/10 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 13 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 15 in
- Pressure Class:
- 46#
- Product Type:
- Sewer
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.437 in