4 in. SDR 35 Sewer PVC Drainage Pipe
Sani-21™ 4 in. SDR 35 Sewer PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679, ASTM D-3212, ASTM F-477
- Application:
- Sewer
- Collection:
- Sani-21™
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 4 in
- Schedule Class:
- SDR 35