This product requires certification to purchase.

4 in. x 13 ft. Schedule SDR 35 Gasket Sewer PVC Drainage Pipe

Sani-21™ 4 in. x 13 ft. Schedule SDR 35 Gasket Sewer PVC Drainage Pipe

  • Fast #
  • Part #SDR35PP13
  • Item #36527
  • Manufacturer Part #SDR35PP13
5 out of 5 Customer Rating

Sani-21™ 4 in. x 13 ft. Schedule SDR 35 Gasket Sewer PVC Drainage Pipe

  • Fast #
  • Part #SDR35PP13
  • Item #36527
  • Manufacturer Part #SDR35PP13
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 13
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Requires Certification

Specifications

ASTM:
ASTM D-256, ASTM D-638, ASTM D-792, ASTM D-1784, ASTM D-2152, ASTM D-2321, ASTM D-2412, ASTM D-2444, ASTM D-3034, ASTM D-3212, ASTM F-679, ASTM F-477
Application:
Sewage
CSA Certified:
CSA B182.2
Collection:
Sani-21™
Diameter - Outside:
4-43/200 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Length:
13 ft
Material:
Plastic
Material Type:
PVC
Pipe Wall Type:
Solid
PipeTubing Size:
4 in
Pressure Class:
46#
Schedule Class:
SDR 35
Wall Thickness:
0.12 in