42 in. PS115 PVC Gasket Joint Sewer Pipe
Sani-21™ 42 in. PS115 PVC Gasket Joint Sewer Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679, ASTM D-1784, ASTM D-3212, ASTM F-477
- Application:
- Sewer
- CSA Certified:
- CSA B182.2
- Collection:
- Sani-21™
- Diameter - Outside:
- 44-1/2 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End x Bell End
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 42 in
- Wall Thickness:
- 1.60 in