Surface Sanitizing Wipes in White 6-Pack
Surface Sanitizing Wipes in White 6-Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sanitizing wipes
- Premoistened
- Kills 99.999% of staph, E. coli and shigella boydii
- For use on nonporous surfaces
- Includes six canisters of 100 wipes
Specifications
- Color Finish Name:
- White
- Package Quantity:
- Pack of 6
- SCAQMD Compliant:
- No
- UPC:
- 074887553300