This product requires certification to purchase.

Commercial Upright Vacuum Cleaner

You last purchased this on
 
Sanitaire®

Force™ QuietClean® Commercial Upright Vacuum Cleaner

  • Fast #
  • Part #SSC5713D
  • Item #9534791
  • Manufacturer Part #SC5713D
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sanitaire®

Force™ QuietClean® Commercial Upright Vacuum Cleaner

  • Fast #
  • Part #SSC5713D
  • Item #9534791
  • Manufacturer Part #SC5713D
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CRI Seal of Approval - We commit and deliver an exceptional cleaning experience backed by certification from the Carpet and Rug Institute (CRI). SC5713 is certified bronze.
  • Do Not Disturb 24/7 - Our premium line of QuietClean® machines provide 24/7 any time of the day cleaning at 70 dBA or less which is equivalent to the noise level of a human conversation. SC5713 is measured at 69 dBA.
  • LEED Daytime Quiet - Clean quietly and efficiently during the day with our 70 dBA or less machines to help businesses keep energy costs down and maintain their LEED certifications. SC5713 is measured at 69 dBA.
  • Multi-Surface Cleaning - Complete any job with tools to clean carpet, furniture and above-floor areas. Includes a 10-foot stretch hose, two-piece wand, crevice tool and dusting brush.
  • HEPA Filtration
  • On-Board tools
  • Quiet Operation
  • CRI and LEED Certified
  • Requires Certification

Specifications

AMP:
10
CFM:
135 ft3/min
Capacity:
4.5 qt
Cleaning Path:
13 in
Collection:
Force™ QuietClean®
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
40 ft
Corded Cordless:
Corded
Decibel Rating (dB):
69 dB
ETL Listed:
No
Power Source:
Electric
Proposition 65:
WARNING This product can expose you to chemicals known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
Watts:
1200 W
Weight:
17 lb