Sanitaire 15" Hepa Commercial Upright Vacuum

You last purchased this on
 
Sanitaire®

Force™ QuietClean® Sanitaire 15" Hepa Commercial Upright Vacuum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sanitaire®

Force™ QuietClean® Sanitaire 15" Hepa Commercial Upright Vacuum

  • Fast #
  • Part #SSC5845B
  • Item #7730431
  • Manufacturer Part #SC5845B
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Do Not Disturb 24/7 - Our premium line of QuietClean® machines provide 24/7 any time of the day cleaning. SC5845 is measured at 70.6 dBA.
  • Multi-Surface Cleaning - Complete any job with tools to clean carpet, furniture and above-floor areas.
  • CRI Seal of Approval - We commit and deliver an exceptional cleaning experience backed by certification from the Carpet and Rug Institute (CRI). SC5845 is certified bronze.
  • CRI and LEED Certified
  • Dirt Cup - Replace the cost - and hassle - of bags with a 3.5 qt. dirt cup.
  • Quiet Operation
  • Wide Area Cleaning - Increase productivity with a 15 inch wide cleaning path.
  • Includes a 10-foot stretch hose, two-piece wand, crevice tool and dusting brush.
  • Requires Certification

Specifications

AMP:
10
Application:
Commercial Carpet
CFM:
135 ft3/min
Capacity:
3.5 qt
Cleaning Path:
16 in
Collection:
Force™ QuietClean®
Cord Length:
40 ft
Decibel Rating (dB):
69 dB
ETL Listed:
No
Handle Material:
Metal
Power Source:
Electric
Product Type:
Upright Vacuum
Type:
SSC5845B
UL Listed:
Yes
Weight:
17 lb