Motor Assembly for Sanitaire® 600 and 800 Series Vacuum Cleaners
Motor Assembly for Sanitaire® 600 and 800 Series Vacuum Cleaners
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine Sanitaire vacuum cleaner motor assembly
Specifications
- AMP:
- 7
- Brand Model Compatibility:
- 600 and 800 Series Vacuum Cleaners
- ETL Listed:
- No
- Product Type:
- Motor Assembly
- UL Listed:
- No
- Volts:
- 110V