4.5 gal Electric Wide Path Commercial Upright Vacuum
Tradition™ 4.5 gal Electric Wide Path Commercial Upright Vacuum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wide Area Cleaning - Increase productivity with a 16 inch wide cleaning path.
- Extended Life Motor - Commercial-grade performance from a seven amp, 840 watt motor producing 145 CFM.
- Built to Last - Durable construction includes a chrome hood for tough environments.
- High Capacity Shake Out - Clean with less downtime with a large capacity 18 qt. shake out bag.
- Productivity - A 50-foot quick-change, pigtail cord allows for less downtime and quick, efficient cleaning.
- Handy Features - Quick Kleen™ fan chamber lets you view, service and access the impeller fan for reduced maintenance time.
- Handy Features - Looped handle for added comfort and maneuverability.
Specifications
- AMP:
- 7
- CFM:
- 145 ft3/min
- Capacity:
- 18 qt
- Cleaning Path:
- 16 in
- Collection:
- Tradition™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 79 dB
- ETL Listed:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/2 in
- Length:
- 20-1/2 in
- Power Source:
- Electric
- Size:
- 20-1/2 in x 16-1/2 in x 10-1/2 in
- UL Listed:
- Yes
- UPC:
- 011120258424
- Watts:
- 840 W
- Weight:
- 22 lb
- Width:
- 16-1/2 in