Sanitaire Sc689A Upright Vac
Tradition™ Sanitaire Sc689A Upright Vac
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to Maintain - Quick-release latch system for removing and emptying the dust cup. Tool-free brush roll and belt replacement.
- Dirt Cup - Save money on bags with a 1.9 qt dirt cup.
- Productivity - A 30-foot cord allows for less downtime and quick, efficient cleaning.
- Extended Life Motor - Commercial-grade performance from a five amp, 600 watt motor producing 120 CFM.
- Lightweight - Easy to transport and comfortable to use at just 14 lbs.
Specifications
- CFM:
- 120
- Capacity:
- 1.9 qt
- Cleaning Path:
- 12
- Collection:
- Tradition™
- Cord Length:
- 30 ft
- Decibel Rating (dB):
- 79 dB
- ETL Listed:
- No
- Power Source:
- Electric
- Type:
- BSC689A
- UL Listed:
- Yes
- Weight:
- 14