24 x 24 x 12 in HEPA Air Filter
24 x 24 x 12 in HEPA Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 12 in
- Filter Type:
- HEPA
- Height:
- 24 in
- Product Type:
- Air Filter
- Width:
- 24 in