This product requires certification to purchase.

1/2 in. Wall Mount Diverter Valve

Santec

1/2 in. Wall Mount Diverter Valve

  • Fast #
  • Part #SSA3WAY12
  • Item #3344442
  • Manufacturer Part #SA3WAY12
3.1 out of 5 Customer Rating
Brand image
Santec

1/2 in. Wall Mount Diverter Valve

  • Fast #
  • Part #SSA3WAY12
  • Item #3344442
  • Manufacturer Part #SA3WAY12
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
IAPMO Listed:
No
UPC:
709382085888
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No