2-1/4 x 1/2 x 7-5/8 in. MNPT Brass Shower Arm and Flange in Satin 24K Gold
2-1/4 x 1/2 x 7-5/8 in. MNPT Brass Shower Arm and Flange in Satin 24K Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin 24K Gold
- Diameter:
- 2-1/4
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 7-5/8
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No