24 in. Towel Bar in Polished Chrome
Bravo 24 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bravo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Mount Type:
- Wall