Cold Cartridge for ALPINE 1470DD
Cold Cartridge for ALPINE 1470DD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- ALPINE 1470DD
- Cartridge Type:
- Cold
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- UPC:
- 709382085499