Widespread Bathroom Sink Faucet with Double-Handle in Satin Orobrass
Monarch Crystal II Widespread Bathroom Sink Faucet with Double-Handle in Satin Orobrass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Monarch Crystal II
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Orobrass
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 4
- Spout Reach:
- 5-1/4
- Trim Only:
- No
- WaterSense Labeled:
- No