Tissue Paper Holder in Satin Nickel
Montage Tissue Paper Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Tissue paper holder
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Montage
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 6-7/8
- Length:
- 6-1/2
- UPC:
- 709382071645