Pressure Balance Cartridge for 3750 and PB3600
Pressure Balance Cartridge for 3750 and PB3600
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Santec
- GSA Approved:
- No
- Height:
- 2-63/64 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No