This product requires certification to purchase.

Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Nickel

Santec

Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Nickel

  • Fast #
  • Part #S3626EN70
  • Item #4014605
  • Manufacturer Part #3626EN70
5 out of 5 Customer Rating
Brand image
Santec

Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Nickel

  • Fast #
  • Part #S3626EN70
  • Item #4014605
  • Manufacturer Part #3626EN70
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-1/4 in
Spout Reach:
6-1/4 in
Trim Only:
No
WaterSense Labeled:
No