120/240V Ultra Violet Air Cleaner 0.5A Electric
120/240V Ultra Violet Air Cleaner 0.5A Electric
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented process including high-intensity 19 mm quartz UV 'J' lamp, enhanced by cobalt catalyst
- UV chamber rotates 360° for up-flow or down-flow systems
- 3" LCD display provides important user information
Documents
Specifications
- AMP:
- 0.5
- Application:
- Residential
- Average Life:
- 3 yr
- Height:
- 14 in
- Length:
- 9-3/10 in
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 120/240V
- Watts:
- 48 W
- Width:
- 8 in