This product requires certification to purchase.

72 X 42 Acrylic Drop In Bath *SATILL White

Sapelo 2 72 X 42 Acrylic Drop In Bath *SATILL White

  • Fast #
  • Part #MTIS78WH
  • Item #3708960
  • Manufacturer Part #S78-WH
4 out of 5 Customer Rating
Brand image

Sapelo 2 72 X 42 Acrylic Drop In Bath *SATILL White

  • Fast #
  • Part #MTIS78WH
  • Item #3708960
  • Manufacturer Part #S78-WH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Soaking bath
  • Requires Certification

Specifications

Collection:
Sapelo 2
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
23-3/4 in
Drain Location:
Center
Installation Type:
Drop-in
Length:
72 in
Material:
Plastic
Width:
42-1/4 in