This product requires certification to purchase.

Office Lever with Cylinder in Satin Chrome

Sargent Manufacturing Company

7 Line® Office Lever with Cylinder in Satin Chrome

  • Fast #
  • Part #S287G05LL26D
  • Item #4869528
  • Manufacturer Part #28-7G05 LL 26D
3.9 out of 5 Customer Rating
Sargent Manufacturing Company

7 Line® Office Lever with Cylinder in Satin Chrome

  • Fast #
  • Part #S287G05LL26D
  • Item #4869528
  • Manufacturer Part #28-7G05 LL 26D
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Strike: 4-7/8"
  • Backset: 2-3/4"
  • Requires door thickness of 1-3/4"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
7 Line®
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Handle Type:
Office
Security Grade:
2