7 mil Nitrile Size L Exam and Powder Free Glove in Green (Box of 100)
7 mil Nitrile Size L Exam and Powder Free Glove in Green (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fully textured for superior grip
- High-visibility green color
- Non-latex
- Outstanding strength, wear and dexterity
- Passes ASTM D6978 to handle Fentanyl substances
- Powder-free exam grade nitrile
- Single use only
- Thickness: 7 mil
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Glove Size:
- L
- Glove Type:
- Medical, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Thickness:
- 7 mil
- UPC:
- 781311655218