This product requires certification to purchase.

7 mil Nitrile Size S Exam and Powder Free Glove in Green (Box of 100)

SAS Safety

7 mil Nitrile Size S Exam and Powder Free Glove in Green (Box of 100)

  • Fast #
  • Part #S66550
  • Item #9743429
  • Manufacturer Part #66550
5 out of 5 Customer Rating
Brand image
SAS Safety

7 mil Nitrile Size S Exam and Powder Free Glove in Green (Box of 100)

  • Fast #
  • Part #S66550
  • Item #9743429
  • Manufacturer Part #66550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully textured for superior grip
  • High-visibility green color
  • Non-latex
  • Outstanding strength, wear and dexterity
  • Passes ASTM D6978 to handle Fentanyl substances
  • Powder-free exam grade nitrile
  • Single use only
  • Thickness: 7 mil
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Glove Size:
S
Glove Type:
Medical, Powder Free
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100
Thickness:
7 mil
UPC:
781311655010