Cotton/Poly Knit, Blue Latex Coated Palm Gloves, Bulk
Cotton/Poly Knit, Blue Latex Coated Palm Gloves, Bulk
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 10-gauge seamless shell
- Blue, smooth latex finished palm
- Lightweight cotton / polyester shell
- Knit is lightweight and breathable for all day comfort
- Natural rubber provides abrasion resistance
Specifications
- Coating:
- Latex
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Smooth
- Disposable:
- No
- Glove Size:
- One Size Fits Most
- Glove Type:
- Dipped, Knit
- Height:
- 1/4 in
- Material:
- Cotton, Plastic
- Material Type:
- Poly
- Reusable:
- Yes
- Thickness:
- 10 ga
- Type:
- S6411010
- UPC:
- 781311411104
- Width:
- 4-1/4 in