Derma-Tuff® 6 Mil Size Medium Powder Free Textured Nitrile Disposable Gloves in Black (100 Pack)
Derma-Tuff® 6 Mil Size Medium Powder Free Textured Nitrile Disposable Gloves in Black (100 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Powder-free exam grade nitrile
- Thickness: 6 mil
- Textured for enhanced grip
- Outstanding strength, wear and dexterity
- Not made with natural rubber latex
- Beaded cuff for easy donning
- Single use only
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Medical, Powder Free
- Length:
- 9-1/2
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 6 mil
- UPC:
- 781311665873