This product requires certification to purchase.

Derma-Tuff® 6 Mil Size Small Powder Free Textured Nitrile Disposable Gloves in Black (100 Pack)

SAS Safety

Derma-Tuff® 6 Mil Size Small Powder Free Textured Nitrile Disposable Gloves in Black (100 Pack)

  • Fast #
  • Part #SAS66586
  • Item #10283391
  • Manufacturer Part #66586
3.2 out of 5 Customer Rating
Brand image
SAS Safety

Derma-Tuff® 6 Mil Size Small Powder Free Textured Nitrile Disposable Gloves in Black (100 Pack)

  • Fast #
  • Part #SAS66586
  • Item #10283391
  • Manufacturer Part #66586
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Powder-free exam grade nitrile
  • Thickness: 6 mil
  • Textured for enhanced grip
  • Outstanding strength, wear and dexterity
  • Not made with natural rubber latex
  • Beaded cuff for easy donning
  • Single use only
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
S
Length
9-1/2 in
Package Quantity
Box of 100
Thickness
6 mil
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Disposable
Yes
Glove Type
Exam, Powder Free
Material
Rubber
Material Type
Nitrile
Reusable
No
Warranty & Product Information
UPC
781311665866