L Size Black Bottom T-Shirt in Yellow, Black and Silver
L Size Black Bottom T-Shirt in Yellow, Black and Silver
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Front 2-tone shirt with black bottom and 2" reflective tape
- Full fluorescent back
- Left chest pocket
Specifications
- ANSI:
- ANSI 107-2015 Class 2
- Application:
- High Traffic
- Clothing Size:
- L
- Color Finish Name:
- Yellow, Black, Silver
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 781311696594
- Weight:
- .415 lb