This product requires certification to purchase.

Lightweight Latex Gloves with Non-slip Textured Grip, S/M

SAS Safety

Lightweight Latex Gloves with Non-slip Textured Grip, S/M

  • Fast #
  • Part #S6617
  • Item #11450582
  • Manufacturer Part #6617
5 out of 5 Customer Rating
Brand image
SAS Safety

Lightweight Latex Gloves with Non-slip Textured Grip, S/M

  • Fast #
  • Part #S6617
  • Item #11450582
  • Manufacturer Part #6617
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Non-slip textured grip
  • Flock lining
  • Ideal for everyday use and cleaning
  • 12" Length
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
S/M
Length
11-7/8 in
Package Quantity
1
Thickness
18 mil
Width
4-5/8 in
Characteristics & Features
Coating
Latex
Color Finish Category
Yellows
Color Finish Name
Yellow
Disposable
No
Glove Type
Disposable
Material Type
Latex
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING TITANIUM DIOXIDE WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION VISIT WWW.P65WARNINGS.CA.GOV
Reusable
Yes
Warranty & Product Information
Type
S6617
UPC
781311066175