M Size Black Bottom T-Shirt in Yellow, Black and Silver
M Size Black Bottom T-Shirt in Yellow, Black and Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full fluorescent back
- Left chest pocket
- Front 2-tone shirt with black bottom and 2" reflective tape
Specifications
- ANSI:
- ANSI 107-2015 Class 2
- Application:
- High Traffic
- Clothing Size:
- M
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black, Silver
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- .37 lb