XL Size Resistant Grip Palm Gloves

You last purchased this on
 
SAS Safety

MX Impact XL Size Resistant Grip Palm Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
SAS Safety

MX Impact XL Size Resistant Grip Palm Gloves

  • Fast #
  • Part #S672204
  • Item #7258657
  • Manufacturer Part #6722-04
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Direct injected thermoplastic rubber top for impact resistance
  • Form-fitting spandex top
  • Synthetic leather palm
  • Hook-and-loop closures
  • Requires Certification

Specifications

Coating:
Thermoplastic
Collection:
MX Impact
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Glove Size:
XL
Glove Type:
Impact Protection, Grip
Material:
Plastic, Rubber, Synthetic Leather, Synthetic Fiber
Material Type:
TPR, Elastic, Spandex
Product Type:
Gloves
Reusable:
Yes