Nitrile Gloves, Powder-Free, 7 Mil, 3D Cube Grip (Box of 100)
Nitrile Gloves, Powder-Free, 7 Mil, 3D Cube Grip (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Powder-free exam grade nitrile
- Thickness: 7 mil
- Dual-sided 3D cube grip
- High-visibility orange color
- Exceptional chemical and puncture resistance
- Maximum comfort allows for extended wear
- Passes ASTM D6978 to handle Fentanyl substances
- Made from component materials which comply with FDA regulations for food contact. 21 CFR 170-199
Documents
Specifications
- ASTM:
- ASTM D6978
- Color Finish Name:
- Orange
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Product Type:
- Disposable Gloves
- Size:
- XXL
- Type:
- S66475
- UPC:
- 781311664753