6 mil Size L Powder Free Rubber Disposable Glove in Black (Pack of 100)
Raven® 6 mil Size L Powder Free Rubber Disposable Glove in Black (Pack of 100)
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Thickness: 6 mil
- Non-latex
- Powder-free exam grade nitrile
- 100 gloves per box
- Fully textured for enhanced gripping power
- Outstanding strength, wear and dexterity
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-6978
- Application:
- Automotive, Painting, Plumbing
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- Raven®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Gender:
- Unisex
- Glove Size:
- L
- Glove Type:
- Disposable, Powder Free Nitrile
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 7 mil
- Weight:
- 1.7 lb