SAS Safety PVC Grip HPPE Knit Glove - Lrg
Safecut® SAS Safety PVC Grip HPPE Knit Glove - Lrg
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
Pick Up Not AvailableNot available in NM
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NM
Product Details
Product Details
- 13 gauge high performance polyethylene knit shell
- PVC fingertips and palm dots for superior grip
- Comfortable and flexible
- Meets current ASTM F-1790-05 Standard for Cut Level 3
Documents
Specifications
- ASTM:
- ASTM F-1970 2005
- Coating:
- PVC
- Collection:
- Safecut®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- L
- Glove Type:
- Abrasion Resistant, Cut Resistant, Knit, Safety
- Material:
- Knit, Plastic
- Material Type:
- PVC, Polyethylene
- Reusable:
- Yes
- UPC:
- 781311677135