SAS Safety String Knit Glove
SAS Safety String Knit Glove
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfortable breathability
- Lightweight cotton/poly knit
- 7 gauge string knit
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Disposable:
- No
- Glove Size:
- One Size Fits All
- Glove Type:
- Safety, String Knit
- Material:
- Cotton, Knit, Plastic
- Material Type:
- Poly
- Reusable:
- Yes
- Thickness:
- 7 ga