Sidewinders Safety Glasses with Black Frame and Reader Len
Sidewinders® Sidewinders Safety Glasses with Black Frame and Reader Len
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-impact polycarbonate lens
- 99.9% UV protection
- 2.5x magnification strength
- Ratchet inclination
- Meets ANSI Z87.1+
- Scratch resistant coating
- Anti-fog coating on lens
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- General
- Brand Model Compatibility:
- Sidewinders
- Clothing Size:
- One Size Fits Most
- Collection:
- Sidewinders®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Clear
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- ISO:
- ISO 9001
- Magnification:
- 2.5
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Weight:
- .065 lb