*CVR* CCY 13.5W LED A19 SOFT WHITE
*CVR* CCY 13.5W LED A19 SOFT WHITE
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- DLC Listed
- CULus - Damp
- 5 Year Limited Warranty
- DLC Qualified
- 5 year Limited warranty
- May not be compatible with all rapid start, dimmable, and emergency ballasts
- Ballast required
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- For Sale in CA
- Color Rendering Index:
- 82
- Color Temperature:
- 5000
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 24 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 1250
- NSF Certified:
- Yes
- Number Of Hours:
- 50000 h
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923124334
- Watts:
- 8 W