This product requires certification to purchase.

1/8 in. 660W 250V Threaded Socket with Ring in Black

SATCO

1/8 in. 660W 250V Threaded Socket with Ring in Black

  • Fast #
  • Part #S801077
  • Item #4245832
  • Manufacturer Part #80/1077
4.5 out of 5 Customer Rating
Brand image
SATCO

1/8 in. 660W 250V Threaded Socket with Ring in Black

  • Fast #
  • Part #S801077
  • Item #4245832
  • Manufacturer Part #80/1077
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CULus - Listed
  • Includes ring
  • Watts: 600W
  • Volts: 250V
  • Requires Certification

Documents


Specifications

AMP:
2.64
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-1/4 in
ETL Listed:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
2 in
Light Bulb Base Type:
Medium E-26
UL Listed:
Yes
UPC:
045923810770
Volts:
250V
Watts:
660 W