1-11/20 in. 9.2W LED Recessed Housing & Trim in White (Pack of 6)
1-11/20 in. 9.2W LED Recessed Housing & Trim in White (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Six-pack for value and convenience
- 5 year limited - fixtures warranty
- CULus - classified
- Damp location rated
- Lawful for sale in California
- Easy to install
- E26 adapter included
- For use with recessed housings with an E26 socket only
- CEC compliant: both T20 and T24
- Three year warranty
-
Green
Specifications
- AMP:
- 0.077
- Application:
- Commercial, Industrial, Residential
- Average Life:
- 35000 h
- Beam Spread:
- 102°
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 1-11/20 in
- Diameter:
- 7-12/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 1-11/20 in
- Length:
- 7-12/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 650
- Lumens per Watt:
- 70.65
- Material:
- Aluminum
- Number Of Hours:
- 35000 h
- Package Quantity:
- Pack of 6
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923116414
- Volts:
- 120V
- Watts:
- 9.2 W
- Weight:
- 2.52 lb
- Width:
- 7-12/25 in