1-22/25 in. MR16 Halogen Light Bulb with a Bi-Pin G8 Base Dimmable in Clear
1-22/25 in. MR16 Halogen Light Bulb with a Bi-Pin G8 Base Dimmable in Clear
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 20 watt
- Halogen
- MR16
- Clear
- 2000 average rated hours
- Bi pin G8 base
- 120 volt
- Carded
Documents
Specifications
- Beam Spread:
- 36°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2 in
- Dimmable:
- Yes
- Length:
- 1-22/25 in
- Light Bulb Base Type:
- Bi-Pin G8
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 20W MR-16 FL G8 120V CARDED
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Lumens:
- 110
- Number Of Hours:
- 2000 h
- UL Listed:
- No
- UPC:
- 045923034459
- Volts:
- 120V
- Watts:
- 20 W